Select Country and Language Canada / French
Changer de pays
SU8000RT3U1TF | TRIPP LITE

TRIPP LITE | SU8000RT3U1TF | 8000VA 7200W UPS Smart Online Rackmount 8kVA PDU 120V/208V 8URM

  • Réf. fabricant SU8000RT3U1TF
  • PART #354994
Capacity VA/watts: 7,500/6,000
Run Time (Min.) Full/Half Load: 5.5/13.5
Size: 8000
Type: UNINTERRUPTIBLE POWER SUPPLY
Description

Tripp Lite SU8000RT3U1TF 8000VA / 8kVA / 7200 watt online, double-conversion UPS system offers complete power protection for critical network applications. This system delivers online, double-conversion UPS protection with zero transfer time, suitable for advanced networking applications. Fault-tolerant auto-bypass prevents unexpected service interruptions during UPS overload or internal fault conditions. Included detachable PDU with manual bypass switch enables hot-swappable replacement of entire UPS power module with no interruption to connected equipment. Enhanced availability, fault tolerance and simple hot-swap replacement options make this UPS ideal for advanced networking applications in data centers, computer rooms, network closets and rugged industrial locations. 2-year warranty and $250,000 connected equipment insurance.

Caractéristiques
  • 208/120V +/-2% output at 60 Hz, High efficiency economy mode option
  • 8U Rack/Tower compatible, Hot-swap power and battery modules
  • USB, RS232, EPO ports, Support for SNMP/WEB and other card options
  • Front panel LEDs with detailed LCD monitoring and control screen
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires