Select Country and Language Canada / French
Changer de pays
SU80KTV | TRIPP LITE

TRIPP LITE | SU80KTV | N+1 configuration: four self-contained, redundant 20kVA power modules can be hot-swapped (with the load powered) if maintenance is required

  • Réf. fabricant SU80KTV
  • PART #641315
Type: UNINTERRUPTIBLE POWER SUPPLY
Description

Tripp Lite's SU80KTV (80kVA) SmartOnline Modular 3-Phase Intelligent, True On-Line UPS System provides 100% system availability with N+1 modular architecture and 1+1 parallel capability. In an N+1 configuration, the SU80KTV features four self-contained , redundant 20kVA power modules that can be hot-swapped (with the load powered) if maintenance is required. Connect two SU80KTV models in parallel (1+1 configuration) to provide fail-safe redundancy (two 80kVA models supporting a 80kVA load) or to incr ease capacity (two 80kVA models supporting a 160kVA load).The SU80KTV provides mission-critical equipment with the highest level of power protection available. Large capacity 80,000VA/64,000W UPS continually converts incoming AC power into filtered DC power, and then resynthesizes it back into AC power with a pure sine wave. Perfectly regulated, continuous sine wave output with zero transfer time offers compatibility with all equipment types. The SU80KTV's high input power factor, advanced IGBT inve rter technology and Digital Signal Processor (DSP) technology create less than 3% input Total Harmonic Distortion (THDi). With SU80KTV's low THDi, generators run cooler and last longer, allowing managers to save installation costs by installing a gener ator with a capacity equal to their equipment load (a 1:1 ratio). Extremely efficient operation (up to 96%) saves money by lowering electricity consumption. Hardwire input and output connections support a variety of permanent or PDU style power connect ions. The SU80KTV features 277/480 V AC, 3-phase, 4-wire (plus ground), wye input and output. It also features a wide input voltage correction range (218-348/378-603 V AC at full load). Frequency is 50 or 60 Hz (auto-selectable). The SU80KTV features a single small-footprint tower power module. A stand-alone hardwired external battery module (Models BP480V26B or BP480V40C with matching battery cabinets, available separately) is required for operation and to provide battery backup support. Additional external BP480V26B or BP480V40C battery modules can be connected for extended runtime. Other battery cabinets for extended runtime solutions also available; contact Tripp Lite for more information. A manual bypass breaker as well as an automatic bypas s function ensure 100% availability of connected equipment by safely passing through AC power if the UPS requires maintenance. A built-in RS-232 communication port works with included PowerAlert Software to provide shutdown commands and reporting on a

Caractéristiques
  • Compatible with Tripp Lite SU80KX, SU80KTV
Applications

Extremely efficient operation (up to 96%) saves money by lowering electricity consumption

Spécifications
  • High input power factor, advanced IGBT inverter technology and Digital Signal Processor (DSP) technology create low input Total Harmonic Distortion (THDi)
Infos techniques et normes

True on-line, double-conversion UPS with IGBT technology provides pure sine wave AC output at all times

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires