Select Country and Language Canada / French
Changer de pays
SU80KX/40C | TRIPP LITE

TRIPP LITE | SU80KX/40C | N+1 configuration: If maintenance is required, four self-contained, redundant 20kVA power modules can be hot-swapped with the load remaining powered

  • Réf. fabricant SU80KX/40C
  • PART #641316
Type: UNINTERRUPTIBLE POWER SUPPLY
Description

Tripp Lite's SU80KX (80kVA) SmartOnline Modular 3-Phase Intelligent, True On-Line UPS System provides 100% system availability with N+1 modular architecture and 1+1 parallel capability. In N+1 configuration, the SU80KX provides four self-contained, redun

Caractéristiques
  • True on-line, double conversion UPS with IGBT technology provides pure, sine wave AC output at all times
Applications

Low THDi (less than 3%) reduces installation costs by allowing 1:1 generator sizing

Spécifications
  • High input power factor, advanced IGBT inverter technology and Digital Signal Processor (DSP) technology produce low input total harmonic distortion (THDi)
Infos techniques et normes

True on-line, double-conversion UPS with IGBT technology provides pure sine wave AC output at all times

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires