Select Country and Language Canada / French
Changer de pays
SU80KX2 | TRIPP LITE

TRIPP LITE | SU80KX2 | True On-Line Double-Conversion 80kVA / 80,000VA / 64kW / 64,000 watt SmartOnline Modular 3-Phase Intelligent UPS provides 100% system availability

  • Réf. fabricant SU80KX2
  • PART #641318
Type: UNINTERRUPTIBLE POWER SUPPLY
Description

Tripp Lite SU80KX2 80kVA SmartOnline Modular 3-Phase Intelligent, True On-Line Double-Conversion UPS System provides 100% system availability with N+1 modular architecture and parallel capability. In N+1 configurations, SU80KX2 provides 4 self-contained, redundant 20kVA power modules that support hot-swappable maintenance as connected equipment remains powered. Two open slots for up to two additional 20kVA power modules offers increased capacity upgrades to 120kVA. In parallel applications, configured and installed by a Tripp Lite authorized technician, up to 4 SU80KX2 models can be connected to provide fail-safe redundancy (two 80kVA models supporting up to 80kVA total load) or increased capacity (two 80kVA models supporting up to 160kVA total load). Large capacity 80,000VA / 64,000W UPS continually converts incoming AC power into filtered DC and resynthesizes output into perfectly regulated continuous sine wave AC output with less than 3% THD. Zero transfer time assures compatibility with all equipment types. High input power factor, advanced IGBT inverter and Digital Signal Processor (DSP) technology produce less than 4% input total harmonic distortion (THDi). With low THDi, generators run cooler and last longer, allowing managers to save installation costs by installing a generator with a capacity equal to the equipment load (1:1 ratio). Up to 97% efficiency in optional economy mode reduces operating costs and BTU output. Hardwire input and output connections support a variety of permanent or PDU power connections. Frequency is 50 or 60 Hz (auto-selectable). SU80KX2 power modules are housed in a single small-footprint tower compartment. Compatible battery pack models BP480V55, BP480V78, BP480V103 and BP480V140 (sold separately) are housed in a separate stand-alone hardwired external battery compartment. Battery runtime can be extended with additional stand-alone hardwired external battery modules. A manual bypass breaker and an automatic bypass function ensure 100% availability of connected equipment by safely passing through AC power if the UPS requires maintenance.

Caractéristiques
  • Extremely efficient operation (up to 97%) saves money by reducing electricity consumption
Applications

Parallel applications enable the connection of 2, 3 or 4 SU80KX2 models in parallel to enable advanced configurations for fail-safe redundancy, increased capacity and combinations of the two (all parallel installations must be performed by a Tripp Lite au

Spécifications
  • Two open slots accommodate up to two additional 20kVA power modules for increased capacity up to 120kVA
Infos techniques et normes

True on-line, double-conversion UPS with IGBT technology provides pure sine wave AC output at all times

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires