Select Country and Language Canada / French
Changer de pays
SUA5000RMT5U | APC BY SCHNEIDER ELECTRIC

APC BY SCHNEIDER ELECTRIC | SUA5000RMT5U | APC Smart-UPS 5000VA 208V Rackmount/Tower

  • Réf. fabricant SUA5000RMT5U
  • PART #374672
Capacity VA/watts: 5,000/4,000
Input Voltage: 208
Run Time (Min.) Full/Half Load: 9/26
Size: 5000
Type: UNINTERRUPTIBLE POWER SUPPLY
Caractéristiques
  • Resettable circuit breakers - Enables a quick recovery from overload events
  • Boost and trim automatic voltage regulation (AVR) - Eliminates voltage fluctuations as a source of AV signal degradation and component power supply stress
  • Adjustable voltage sensitivity - Provides the ability to adapt the UPS for optimal performance in specific power environments or generator applications
  • Adjustable voltage transfer points - Maximizes useful battery life by widening the input voltage window or tightening the output voltage regulation
  • Audible alarms - Provides notification of changing utility power and UPS power conditions
  • Automatic self test - Periodic battery self-test ensures early detection of a battery that needs to be replaced
  • Cold start capable - Provides temporary battery power when the utility power is out
  • Hot-swappable batteries - Ensures clean, uninterrupted power to protected equipment while batteries are being replaced
  • Network manageable - Provides remote power management of the UPS over the network
  • Rack/Tower convertible - Protects the initial investment in the UPS when migrating from tower to rack-mount environment
  • Safety agency approved - Ensures the product has been tested and approved to work safely with the connected service provider equipment and within the specified environment
  • Serial connectivity - Provides management of the UPS via a serial port
  • SmartSlot - Customize UPS capabilities with management cards
  • Temperature compensated battery charging - Prolongs battery life by regulating the charge voltage according to battery temperature
  • Boost and trim automatic voltage regulation (AVR) - Gives higher application availability by correcting low and high voltage conditions without using the battery (not available on all models)
  • Intelligent battery management - Maximizes battery performance, life and reliability through intelligent, precision charging
  • Power conditioning - Protects connected loads from surges, spikes, lightning and other power disturbances
  • Automatic restart of loads after UPS shutdown - Automatically starts up the connected equipment upon the return of utility power
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires