Select Country and Language Canada / French
Changer de pays
SUA500PDR-H | APC BY SCHNEIDER ELECTRIC

APC BY SCHNEIDER ELECTRIC | SUA500PDR-H | APC DIN Rail - Panel Mount UPS with High Temp Battery 500VA 120V

  • Réf. fabricant SUA500PDR-H
  • PART #529360
Type: UPS
Caractéristiques
  • Flexible Design
  • Multiple mounting methods
  • Plug-and-Play external batteries
  • Automatic restart of loads after UPS shutdown
  • Automatic self-test
  • Wide input voltage range
  • LED Indicators
  • Optional Dry Contact I/O Accessory
  • SmartSlot
Spécifications
  • Uninterruptible Power Supply
  • Includes: CD With Software, Documentation CD, Installation Guide, Smart UPS Signalling RS-232 Cable
  • Output Power Capacity: 325 Watt/500 VA
  • Maximum Configurable Power: 325 Watt/500 VA
  • Nominal Output Voltage: 120 Volt
  • Efficiency At Full Load: 94%
  • Output Voltage Distortion: <5%
  • Output Frequency (Sync To Mains): 47 - 53 Hz For 50 Hz Nominal, 57 - 63 Hz For 60 Hz Nominal
  • Topology: Line Interactive
  • Waveform Type: Sine Wave
  • Output Connections: (1) Hard Wire 3-Wire (H N + G)
  • Nominal Input Voltage: 120 Volt
  • Input Frequency: 50/60 Hz +/- 3 Hz (Auto Sensing)
  • Input Connection: Hard Wire 3-Wire (1PH+N+G)
  • Input Voltage Range For Main Operations: 82 - 144 Volt, 75 - 154 Volt (Adjustable)
  • Battery Type: Maintenance-Free Sealed Lead-Acid battery With Suspended Electrolyte: Leakproof
  • Included Battery Modules: 1
  • Available Battery Module Slots: 1
  • Typical Recharge Time: 2 Hour
  • RBC(TM) Quantity: 1
  • Replacement Battery: APCRBC136
  • Interface Port: DB-9 RS232, (1) Smart-Slot
  • Control Panel: LED Status Display With Load And Battery Bar-Graphs And On Line: On Battery: Replace Battery: And Overload Indicators
  • Audible Alarm: Alarm When On Battery: Distinctive Low Battery Alarm: Configurable Delays
  • Emergency Power Off: Yes
  • Operating Environment: 0 to 50 deg C
  • Operating Relative Humidity: 0 - 95%
  • Operating Elevation: 0 - 3000 m
  • Storage Temperature: -5 to 55 deg C
  • Storage Relative Humidity: 0 - 95%
  • Storage Elevation: 0 - 15000 m
  • Audible Noise At 1 m From Surface Of Unit: 55 dBA
  • Online Thermal Dissipation: 90 BTU/Hour
  • Protection Class: IP20
  • Surge Energy Rating: 540 Joule
  • Filtering: Full Time Multi-Pole Noise Filtering: 0.3% IEEE Surge Let-Through: Zero Clamping Response Time: Meets UL 1449
  • Mounting: DIN Rail/Panel
  • Dimension: 148 mm Height x 362 mm Width x 171 mm Depth
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires