Select Country and Language Canada / French
Changer de pays
SUB-2000 | SAMSUNG TECHWIN

SAMSUNG TECHWIN | SUB-2000 | Analog UTP Box Camera, 1/3 in. Super HAD CCD, 600 TV Lines, Electronic Day/Night, Built-in UTP Transmitter and BNC out, 24 V AC/12 V DC/ 28 V AC

  • Réf. fabricant SUB-2000
  • PART #445057
Environment: OUTDOOR
Form Factor: BOX
Lens Type: FIXED
PoE: NO
Position Type: FIXED
Resolution: 600 TVL
Signal Process: ANALOG
Description

The SUB-2000 is a high resolution box camera that is equipped with both Unshielded Twisted Pair (UTP) and analog BNC video outputs. The UTP signal can be used with Samsungs multi-camera UTP power supply for single cable installations, but it also is co mpatible with NVT and Nitek products. With UTP, cameras can be located up to 3,000 feet away without fear of ground loops, and the signal is transmitted via CAT-5 cable. This camera is equipped with electronic Day/Night capability, digital image stabil ization and multiple voltage inputs.

Must be a reseller to purchase this product

This part is discontinued by supplier with no suggested replacement.

Caractéristiques
  • High resolution of 600 TVL
  • Min. illumination 0.05 Lux@ F1.2 (Color)
  • MD, SSNRIII (3D+2D), Built-in UTP T/X
  • RS-485 and Coaxial control (Pelco C)
  • Dual power, 24 V AC and 12 V DC
  • Can operate at 28 V AC 10%
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires