Select Country and Language Canada / French
Changer de pays
SUD-2080 | SAMSUNG TECHWIN

SAMSUNG TECHWIN | SUD-2080 | Analog UTP Dome Camera, 1/3" CCD, 600 TVL, Vari-focal (2.8-10 mm), True D/N, BNC Out, 24 V AC/12 V DC

  • Réf. fabricant SUD-2080
  • PART #445058
Dome Color: CLEAR
Environment: INDOOR / OUTDOOR
Form Factor: DOME
Lens Type: VARI-FOCAL
PoE: NO
Position Type: FIXED
Resolution: 600 TVL
Signal Process: ANALOG
Description

SUD-2080 is a high resolution WDR dome camera that is equipped with both Unshielded Twisted Pair (UTP) and analog BNC video outputs. The UTP signal can be used with Samsung's multi-camera UTP power supply for single cable installations, but it also is compatible with NVT and Nitek products. With UTP, cameras can be located up to 3,000 feet away without fear of ground loops, and the signal is transmitted via CAT-5 cable. This camera is equipped with a 3.9x vari-focal lens, true Day/Night capability w ith ICR, wide dynamic range, digital image stabilization and multiple voltage inputs.

Must be a reseller to purchase this product

This part has been discontinued by the supplier.

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires