Select Country and Language Canada / French
Changer de pays
SUDC208V84P | TRIPP LITE

TRIPP LITE | SUDC208V84P | SUDC208V84P Power Distribution Cabinet supports 20-160kVA 3 Phase UPS power distribution in critical datacenter equipment racks

  • Réf. fabricant SUDC208V84P
  • PART #641327
Number of Outlets: OTHER
Description

Tripp Lite's SUDC208V84P Power Distribution Cabinet supports 20-160kVA 3 phase UPS power distribution in critical datacenter equipment racks. Full size rack enclosure with pre-installed 42 pole circuit breaker panel supports 3 phase 208V and single phase 208V and 120V output via optional corded receptacle whips. Each breaker panel includes a 225A 3 pole main breaker, ground and neutral bars, plus 1/2 and 3/4 inch knockouts. Rack enclosure offers secure front and rear doors, removable side panels and shares common dimensions and overhead wiring tray accessories as Tripp Lite SR42UB rack enclosures. Front and rear doors enable access to front and rear facing breaker panels. Compatible with Tripp Lite SUBB-series breakers, SUWL-series corded receptacle whips and a full line of compatible basic, metered, monitored and switched PDUs to support a variety of advanced network configurations.

Caractéristiques
  • Breaker panel includes 225A 3 pole main breaker, ground and neutral bars, 1/2, 3/4 and 1 inch knockouts (see Help & Downloads for manual with detailed wiring information)
Applications

Line up and match power distribution cabinet blends with existing standard datacenter racks for an aesthetically pleasing appearance while providing convenient connectivity between the centralized 3 phase UPS and protected electronic devices in equipment

Spécifications
  • Full size rack enclosure with two pre-installed 42 pole circuit panels support 3PH 208V and 1PH 208V and 120V via optional corded receptacle whips
Infos techniques et normes

Rack enclosure offers secure front and rear doors, removable side panels and shares common dimensions and overhead wiring tray and ladder accessories as Tripp Lite SR42UB equipment racks

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires