Select Country and Language Canada / French
Changer de pays
SUINT3000XL | TRIPP LITE

TRIPP LITE | SUINT3000XL | Double-Conversion UPS, SmartOnline, 230V, 3kVA, 2.1kW, Tower, Network Card Options, DB9 Serial

  • Réf. fabricant SUINT3000XL | 037332128607
  • PART #565603
Description

Tripp Lite's SmartOnline SUINT3000XL on-line, double-conversion UPS protects critical server, networking and telecommunications equipment from blackouts, voltage fluctuations and transient surges. Space-saving upright tower format. Large capacity 3000V A/2100W UPS continuously converts incoming AC to DC, then back to perfect sine wave AC output at selectable 220/230/240V AC (+/-2%). Removes harmonic distortion, fast electrical impulses, frequency fluctuations and other hard-to-solve power problems no t addressed by other UPS types. True sine wave output and zero transfer time offers guaranteed compatibility with all equipment types. Includes 8 C13 outlets. Battery support can be extended through the addition of external battery packs. Includes slot for internal network management card options, plus DB9 enhanced serial monitoring port for unattended shutdown, remote control and monitoring of UPS system and power data.

Package Includes:
SUINT3000XL UPS System
PowerAlert Sofware CD-ROM and cabli
3 C13-to-C14 jumper cables
Owner's manual with warranty information

Caractéristiques
  • Corrects brownouts and overvoltages from 175-280V at full load. Input voltage range extends to 80-280V at 50% load or less
  • IEC320-C20 input connection accepts a variety of detachable cordsets to match country or site-specific wall receptacles
  • Removes harmonic distortion, electrical impulses, frequency variations and other hard-to-solve power problems
  • Optional PDUBHV20 bypass PDU enables hot-swappable UPS replacement with no disruption to connected equipment
  • Maintains continuous operation with zero transfer time through blackouts, voltage fluctuations and surges
  • Standard internal battery set provides 14 min. runtime at half load and 5 min. runtime at full load
  • Fault tolerant electronic bypass maintains utility output during a variety of UPS fault conditions
  • True on-line, double conversion UPS provides pure sine wave AC output at all times
  • PowerAlert unattended shutdown software and network cable included
  • Intelligent battery management system extends battery life
  • Expandable runtime with multip external battery packs
  • DB9 serial port for network interface; SNMP compatible
  • Slot for optional SNMP/Web card(part# SNMPWEBCARD)
  • 3000VA/2100W power capacity with 8 C13 outlets
  • 3 C13-to-C14 jumper cables included
  • Diagnostic LEDs
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires