Select Country and Language Canada / French
Changer de pays
SUPDM13 | TRIPP LITE

TRIPP LITE | SUPDM13 | Corded UPS Backplate Outlet Kit - Adds AC plug-in connection and AC output receptacles to SU6000RT3U and SU6000RT3UXR UPS for use with 240V UPS output voltage configurations

  • Réf. fabricant SUPDM13
  • PART #311437
Description

Tripp Lite's SUPDM13 corded backplate kit converts Tripp Lite's hardwire SU6000RT3U or SU6000RT3UXR UPS system into one with AC plug and outlets. 10 ft./3m input line cord with L6-30P plug enables simple connection to 240V 30A mains power. Includes 1 L6-30R, 2 L6-20R and 10 5-15/20R output receptacles. Easy quick-connect wiring installs in minutes. VOLTAGE COMPATIBILITY NOTE - SUPDM13 supports SU6000RT3U and SU6000RT3UXR applications configured for 240V nominal input voltage only (See SUPDM12 for 208V input voltage configurations).

Caractéristiques
  • Converts Tripp Lite's hardwire SU6000RT3U or SU6000RT3UXR UPS system to one with an AC plug and outlets
  • 10 ft./3m AC line cord with L6-30P input plug-in connection
  • Includes 1 L6-30R, 2 L6-20R and 10 5-15/20R output receptacles
  • Easy quick-connect wiring installs in minutes
Applications

Ideal for 240V applications calling for Tripp Lite's SU6000RT3U and SU6000RT3UXR UPS systems where plug-in AC input and output connections are required

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires