Select Country and Language Canada / French
Changer de pays
SUPER6OMNI D | TRIPP LITE

TRIPP LITE | SUPER6OMNI D | Protect It!(TM) SUPER6OMNI D offers economical AC surge suppression

  • Réf. fabricant SUPER6OMNI D
  • PART #641342
Number of Outlets: 6
Type: STAND ALONE PDU
Description

Tripp Lite's Protect It!(TM) SUPER6OMNI D offers economical AC surge suppression for full protection of 220-250V workstations, desktop PCs, telecom systems and other sensitive electronics. Built-in AC surge suppression shields connected equipment from damage and performance problems due to transient surges. The SUPER6OMNI D offers 6 universal outlets and a 1.8 meter AC line cord with German/French plug. Internal shutters offer additional safety. AC suppression rated at 750 joules shields equipment f rom surges and line noise. Lighted on/off switch with integrated circuit breaker provides power control over connected equipment. Right-angle outlets keep connected cords from blocking adjacent outlets. Attractive light gray high-impact housing.INPUT: 1.8 m AC line cord with German/French plugOUTPUT: 6 universal receptaclesELECTRICAL: 220-250V AC, 50/60Hz, 10AFORMAT: Corded multi-outlet stripSUPPRESSION: - AC: 750 joules

Applications

1.8 m AC line cord with German/French plug

Spécifications
  • 6 universal outlets protect computers and peripherals
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires