Select Country and Language Canada / French
Changer de pays
SUPER7B | TRIPP LITE

TRIPP LITE | SUPER7B | Surge Protector Strip 120V 7 Outlet 7ft Cord 2160 Joule Black

  • Réf. fabricant SUPER7B | 037332175168
  • PART #565609
Number of Outlets: OTHER
Type: STAND ALONE PDU
Caractéristiques
  • 2160-joule rating protects your computer, printer, scanner, external hard drive and other sensitive electronic components against even the strongest surges and spikes
  • Space-saving right-angle NEMA 5-15P plug with 7 ft. AC power cord allows furniture an d equipment to move flush against the wall
  • Unique side-outlet design accommodates 3 bulky transformers without blocking other outlets
  • Filters out disruptive EMI/RFI line noise that can cause equipment damage or data loss
  • Keyhole slots on bottom panel rovide convenient wall or desk mounting options
  • Lighted on/off switch provides one-touch control over connected equipment
  • Full normal mode (H-N) and common mode (N-G/H-G) line surge suppression
  • Exceeds IEEE 587 Category A and B surge suppression speciications
  • Integrated 15A circuit breaker protects outlets against overloads
  • 7 NEMA 5-15R AC outlets accept most computers and peripherals
  • LEDs show grounding and protection status at a glance
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires