Select Country and Language Canada / French
Changer de pays
SUPT20KX | TRIPP LITE

TRIPP LITE | SUPT20KX | 3-BREAKER PARALLEL TIE CABINET(FOR SU20KX 3-PHASE UPS)

  • Réf. fabricant SUPT20KX
  • PART #641345
Description

Tripp Lite's parallel tie cabinet provides a means for safely paralleling two UPS systems for either redundancy or additional capacity. Redundant configuration provides fault-tolerance to maintain network operations during failure of one UPS. Non-redundant configuration combines the output of two UPS systems to support twice the output current. Two input breakers receive incoming pwoer from the UPS and are connected to heavy duty copper buswork and an output breaker rated for the total UPS capacity of the two UPS systems combined. See downloads section for Tripp Lite 3-Breaker Parallel Tie Cabinet detailed specifications, dimensional drawings, operational flow charts and technical description of each included component.Compatible with two Tripp Lite SU20KX UPS systems.

Caractéristiques
  • Can accommodate up to 3 transformers without blocking remaining outlets
Infos techniques et normes

$75,000 Ultimate Lifetime Insurance (U.S., Canada, and Puerto Rico only) covers connected equipment

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires