Select Country and Language Canada / French
Changer de pays
SURT10000XLT | APC BY SCHNEIDER ELECTRIC

APC BY SCHNEIDER ELECTRIC | SURT10000XLT | APC Smart-UPS RT 10000VA 208V

  • Réf. fabricant SURT10000XLT | 731304205388
  • PART #328379
Capacity VA/watts: 10,000/8,000
Input Voltage: 208
Run Time (Min.) Full/Half Load: 4.0/13.2
Size: 10000
Type: UNINTERRUPTIBLE POWER SUPPLY
Description

This part is discontinued by supplier with no suggested replacement.

Caractéristiques
  • Automatic internal bypass - Supplies utility power to the connected loads in the event of a UPS power overload or fault
  • Scalable runtime - Allows additional run time to be quickly added as needed
  • Intelligent battery management- Maximizes battery performance, life and reliability through intelligent, precision charging
  • Hot-swappable batteries - Ensures clean, uninterrupted power to protected equipment while batteries are being replaced
  • Automatic restart of loads after UPS shutdown - Automatically starts up the connected equipment upon the return of utility power
  • Temperature compensated battery charging - Prolongs battery life by regulating the charge voltage according to battery temperature
  • Network manageable - Provides remote power management of the UPS over the network
  • InfraStruXure manager compatible - Enables centralized management via the APC InfraStruXure manager
  • SmartSlot- Customize UPS capabilities with management cards
  • LED status indicators- Quickly understand unit and power status with visual indicators
  • Serial connectivity- Provides management of the UPS via a serial port
  • Plug and play external batteries - Ensures clean, uninterrupted power to the loads when adding extra runtime to the UPS
  • Rack/Tower convertible - Protects the initial investment in the UPS when migrating from tower to rack-mount environment
  • Flash upgradeable firmware- Install maintenance releases of firmware remotely using FTP
  • User replaceable batteries - Increases availability by allowing a trained user to perform upgrades and replacements of the batteries reducing Mean Time to Repair (MTTR)
  • Automatic self test - Periodic battery self-test ensures early detection of a battery that needs to be replaced
  • Predicitive failure notification - Provides early warning fault analysis ensuring proactive component replacement
  • Disconnected battery notification - Warns when a battery is not available to provide backup power
  • Audible alarms - Provides notification of changing utility power and UPS power conditions
  • Power conditioning- Protects connected loads from surges, spikes, lightning and other power disturbances
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires