Select Country and Language Canada / French
Changer de pays
SURT20KRMXLT | APC BY SCHNEIDER ELECTRIC

APC BY SCHNEIDER ELECTRIC | SURT20KRMXLT | APC Smart-UPS RT 20kVA RM 208V

  • Réf. fabricant SURT20KRMXLT
  • PART #412186
Capacity VA/watts: 20,000/16,000
Input Voltage: 208
Run Time (Min.) Full/Half Load: 5/15
Size: 20000
Type: UNINTERRUPTIBLE POWER SUPPLY
Caractéristiques
  • LCD display - Alpha numeric display which displays system parameters and alarms
  • Manageable external batteries - Reduces preventative maintenance service needs by monitoring the health and status of the external batteries and their expected runtime
  • Rack/Tower convertible - Protects the initial investment in the UPS when migrating from tower to rack-mount environment
  • Removable input/output wiring tray - Allows quick and easy installation and maintenance of the UPS
  • Automatic restart of loads after UPS shutdown - Automatically starts up the connected equipment upon the return of utility power
  • Scalable runtime - Allows additional run time to be quickly added as needed
  • Intelligent battery management - Maximizes battery performance, life and reliability through intelligent, precision charging
  • Hot-swappable batteries - Ensures clean, uninterrupted power to protected equipment while batteries are being replaced
  • Temperature compensated battery charging - Prolongs battery life by regulating the charge voltage according to battery temperature
  • Network manageable - Provides remote power management of the UPS over the network
  • InfraStruXure manager compatible - Enables centralized management via the APC InfraStruXure manager
  • SmartSlot - Customize UPS capabilities with management cards
  • LED status indicators - Quickly understand unit and power status with visual indicators
  • Serial connectivity - Provides management of the UPS via a serial port
  • Plug and play external batteries - Ensures clean, uninterrupted power to the loads when adding extra runtime to the UPS
  • Flash upgradeable firmware - Install maintenance releases of firmware remotely using FTP
  • User replaceable batteries - Increases availability by allowing a trained user to perform upgrades and replacements of the batteries reducing Mean Time to Repair (MTTR)
  • Automatic self test - Periodic battery self-test ensures early detection of a battery that needs to be replaced
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires