Select Country and Language Canada / French
Changer de pays
SURT6000XLT-CC | APC BY SCHNEIDER ELECTRIC

APC BY SCHNEIDER ELECTRIC | SURT6000XLT-CC | APC Smart-UPS RT 6000VA 208V Harsh Environment

  • Réf. fabricant SURT6000XLT-CC
  • PART #529368
Type: UPS
Description

This part has been discontinued by supplier.

Caractéristiques
  • Flexible Design
  • Multiple mounting methods
  • Plug-and-Play external batteries
  • Automatic restart of loads after UPS shutdown
  • Cold-start capable
  • Power conditioning
  • Wide input voltage range
  • Intelligent battery management
  • LED Indicators
  • Optional Dry Contact I/O Accessory
  • SmartSlot
Spécifications
  • Uninterruptible Power Supply
  • Includes: CD With Software, Smart UPS Signalling RS-232 Cable, User Manual, Web/SNMP Management Card
  • Output Power Capacity: 4200 Watt/6000 VA
  • Maximum Configurable Power: 4200 Watt/6000 VA
  • Nominal Output Voltage: 208 Volt
  • Output Voltage Note: Configurable For 208 Or 240 Nominal Output Voltage
  • Efficiency At Full Load: 92%
  • Output Voltage Distortion: <3%
  • Output Frequency (Sync To Mains): 50/60 Hz +/- 3 Hz User Adjustable +/- 0.1
  • Other Output Voltage: 240 Volt
  • Crest Factor: 3:1
  • Topology: Double Conversion Online
  • Waveform Type: Sine Wave
  • Output Connections: (2) NEMA L6-20R, (2) NEMA L6-30R
  • Bypass: Internal (Automatic And Manual)
  • Nominal Input Voltage: 208 Volt
  • Input Frequency: 50/60 Hz +/- 5 Hz (Auto Sensing)
  • Input Connection: NEMA L6-30P
  • Input Voltage Range For Main Operations: 160 - 280 Volt
  • Other Input Voltage: 240 Volt
  • Battery Type: Maintenance-Free Sealed Lead-Acid battery With Suspended Electrolyte: Leakproof
  • Included Battery Modules: 2
  • Typical Recharge Time: 2.5 Hour
  • RBC(TM) Quantity: 1
  • Interface Port: DB-9 RS232, RJ45 10/100 Base-T, (1) Smart-Slot
  • Pre-Installed SmartSlot(TM) Cards: AP9631
  • Control Panel: LED Status Display With Load And Battery Bar-Graphs And On Line: On Battery: Replace Battery: Overload And Bypass Indicators
  • Audible Alarm: Alarm When On Battery: Distinctive Low Battery Alarm: Overload Continuous Tone Alarm
  • Color: Black
  • Operating Environment: 0 to 40 deg C
  • Operating Relative Humidity: 0 - 95%
  • Operating Elevation: 0 - 3000 m
  • Storage Temperature: -15 to 45 deg C
  • Storage Relative Humidity: 0 - 95%
  • Storage Elevation: 0 - 15000 m
  • Audible Noise At 1 m From Surface Of Unit: 55 dBA
  • Online Thermal Dissipation: 1324 BTU/Hour
  • Protection Class: IP20
  • Rack Height: 3U
  • Surge Energy Rating: 555 Joule
  • Filtering: Full Time Multi-Pole Noise Filtering: 0.3% IEEE Surge Let-Through: Zero Clamping Response Time: Meets UL 1449
  • Cord Length: 3.05 m
  • Net Weight: 54.55 kg
  • Dimension: 432 mm Height x 130 mm Width x 660 mm Depth
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires