Select Country and Language Canada / French
Changer de pays
SUWL2120C-15 | TRIPP LITE

TRIPP LITE | SUWL2120C-15 | 208V three phase whip with L21-20R outlet

  • Réf. fabricant SUWL2120C-15
  • PART #641352
Lengths: 15 FT. : 4.57 M
Description

208V three phase whip with L21-20R outlet distributes power from 3 phase distribution cabinet to critical equipment racks. 15 ft. insulated and 3 ft. of removed outer jacket cabling supports hardwire connection to SUBB320 circuit breaker in SUDC208V series 3 phase distribution racks. L21-20R outlet is compatible with 208V loads and Power Distribution Units (PDUs) supporting a L21-20P plug-in connection.

Applications

L21-20R outlet is compatible with 208V loads and Power Distribution Units (PDUs) supporting a L21-20P plug-in connection

Spécifications
  • 15 ft. insulated and 3 ft. of removed outer jacket cabling supports hardwire connection to SUBB320 circuit breaker in SUDC208V series 3 phase distribution racks
Infos techniques et normes

Built-in power switch and 10 amp circuit breaker offers power control and overload protection over all outlets

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires