Select Country and Language Canada / French
Changer de pays
SUWL530C-15 | TRIPP LITE

TRIPP LITE | SUWL530C-15 | 120V single phase whip with L5-30R outlet

  • Réf. fabricant SUWL530C-15
  • PART #641371
Lengths: 15 FT. : 4.57 M
Description

120V single phase whip with L5-30R outlet distributes power from 3 phase distribution cabinet to critical equipment racks. 15 ft. insulated and 3 ft. of removed outer jacket cabling supports hardwire connection to SUBB130 circuit breaker in SUDC208V series distribution racks. L5-30R outlet is compatible with 120V loads and Power Distribution Units (PDUs) supporting a L5-30P plug-in connection.

Applications

L5-30R outlet is compatible with 120V loads and Power Distribution Units (PDUs) supporting a L5-30P plug-in connection

Spécifications
  • 15 ft. insulated and 3 ft. of removed outer jacket cabling supports hardwire connection to SUBB130 circuit breaker in SUDC208V series distribution racks
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires