Select Country and Language Canada / French
Changer de pays
SVS-5R | SAMSUNG TECHWIN

SAMSUNG TECHWIN | SVS-5R | DVR Storage, SATA External RAID Storage Expansion Bay, up to 4 HDD, Hard Drive not included

  • Réf. fabricant SVS-5R
  • PART #445077
Hard Drive Type: SATA
Mount Type: RACK
Storage Capacity: 4 TERABYTES
Type: STORAGE
Description

The SVS-5R is a high-capacity external storage device, to compliment Samsung Techwin's DVR range. The SVS-5R supports multiple RAID configurations, which offers enhanced data protection, as well as improved availability of data by distribution optimall y across the disk array.

Must be a reseller to purchase this product

This part has been discontinued by supplier.

Caractéristiques
  • 1U 19 in. rack case
  • Data transmission speed : Up to 3.0 Gbps (SATA II)
  • Available SATA HDD : Up to 4 (4TB)
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires