Select Country and Language Canada / French
Changer de pays
SWD-R | 3M

3M | SWD-R | SCOTCH CODE WRITE-ON DISPENSERREFILL ROLL W/250 MARKERS

  • Réf. fabricant SWD-R
  • PART #088026
Label Types: VINYL
Size: 3/4"
Description

Refill for SWD dispenser. 50 labels per roll. Marker is 0.75 x 1.375 inches, with a write-on area of .75 x 0.312 inches. Recommended for wire with an outer diameter of 0.09 to 0.31 inches. Minimum order case quantity is 10.
Die-cut markers resist dirt, oil, heat and moisture. Transparent overwrap with self-laminating pressure sensitive adhesive protects printing.

Caractéristiques
  • China RoHS - Below MCV: Yes
  • EU RoHS Compliant: Yes
  • Marker Type: Dispenser
  • Number of Labels: 50 Each
  • Printed Text Type: Write-on
  • Refill: Tape Roll
  • Tape Color: White
  • Write-on Area: 0.75 x 0.312 inches
Applications

Fast, convenient write-on wire marker for marking wire and cable (with a O.D. of 0.9 to 1.32 inches), while providing a self-laminating protective shield over the legend.

Spécifications
  • Material: Transparent vinyl film with acrylic pressure sensitive adhesive
  • Application Temperature: 50F to 120F
  • Range: (10C to 49C)
  • Operating Temperature: -40F to 176F
  • Range: (-40C to 80C)
  • Storage Temperature: 70F (21C)
  • Tape Thickness: 3.5 mils (0,10mm)
  • Adhesion to Steel: 35 oz./inch width
  • (ASTM D-1000): (383 Newtons/meters)
  • Adhesion to Backing: 40 oz./inch width
  • (at 23C): (438 Newton/meters)
  • Tensile Strength: 11 lbs./inch width
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires