Select Country and Language Canada / French
Changer de pays
SWIC3-C-01 | SIEMON COMPANY

SIEMON COMPANY | SWIC3-C-01 | Fiber, Enclosure, SWIC, Wall Mount, Fixed Access, 4 Openings, Black, Thumb-Turn Latch

  • Réf. fabricant SWIC3-C-01
  • PART #264882
Connectorized Fibers: 96
Loaded: UNLOADED
Spliced Fibers: 96
Type: WALL-MOUNT
Description

The Wall Mount Interconnect Center (SWIC3) is a cost-effective fiber enclosure designed to manage and protect up to 96 fiber connections. The low-profile, compact design makes it ideal for telecommunications closets or other installation areas where wall space is a premium. The adapter mounting method is standardized on the same snap-in Quick-Pack adapter plates used in our family of Rack Mount Interconnect Centers (RIC3).

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires