Select Country and Language Canada / French
Changer de pays
SWIC3-M-01 | SIEMON COMPANY

SIEMON COMPANY | SWIC3-M-01 | Fiber, Enclosure, SWIC, Wall Mount, Fixed Access, 2 Openings, Black

  • Réf. fabricant SWIC3-M-01
  • PART #231297
Connectorized Fibers: 48
Loaded: UNLOADED
Spliced Fibers: 48
Type: WALL-MOUNT
Description

The SWIC3 enables the economical interconnection of fiber in locations where wall space is limited while still providing many of the popular, installer-friendly features of the SWIC3. By accepting two flat Quick-Pack adapter plates, the SWIC3 can accommodate from 12-48 fibers. Also included are dust-proofing grommets to provide protection from contaminants and bend radius guides to ensure proper storage of fiber slack.

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires