Select Country and Language Canada / French
Changer de pays
SWM-GY | PELCO

PELCO | SWM-GY | Gray Wall Mount for Intercept or Spectra and DF5 Series Pendant Domes. Mounts Directly to A Vertical Load-Bearing Surface. Supports up to 30 lb. Constructed of Cast Aluminum and Provides Cable Feed-Through

  • Réf. fabricant SWM-GY
  • PART #232997
Duty Rating: LIGHT
Environment Type: IN/OUT
Mounting Type: WALL
Type: MOUNT
Description

Gray wall mount for Intercept or Spectra and DF5 series pendant domes. Mounts directly to a vertical load-bearing surface. Supports up to 30 lbs. Constructed of cast aluminum and provides cable feedthrough.

Must be a reseller to purchase this product

Caractéristiques
  • For Use with Pelco Pendant Domes (Spectra, DF5, and Sarix ID and IE Series) that Require a 1.5-inch NPT Pipe Thread for Installation
  • Low Cost
  • Constructed of Cast Aluminum
  • Cable Feedthrough Features
  • Supports up to 10 lb (4.5 kg)
  • Easy to Install, Usin Mo
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires