Select Country and Language Canada / French
Changer de pays
SWVEL-9UC | LEVITON

LEVITON | SWVEL-9UC | Elbow, Fiber Raceway System, Vertical, 4X12 90-Degrees Up, With Cover

  • Réf. fabricant SWVEL-9UC
  • PART #593219
Components: ACCESSORIES
Fiber Duct H x W: 4" X 12"
Finish: YELLOW
Material: PLASTIC
Caractéristiques
  • Extend the duct path in various directions
  • Redirects ducting while maintaining proper bend radius control
  • Manufactured of a fire retardant plastic that is halogen free
  • May be utilized to store and route copper cable in an indoor environment, it is recommended that fiber and copper be stored in separate systems
  • Can be used as a drop point when attached to the open end of ducting
  • Routes the direction of the fiber path either up or down
  • Vertical elbows shall protect fiber and help maintain proper bend radius
  • Elbows shall facilitate multiple network configurations and be expandable to support future configurations
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires