Select Country and Language Canada / French
Changer de pays
SWVTE-TEC | LEVITON

LEVITON | SWVTE-TEC | Tee, Fiber Raceway System, Vertical 4X12 With Cover

  • Réf. fabricant SWVTE-TEC
  • PART #592280
Components: ACCESSORIES
Fiber Duct H x W: 4" X 12"
Finish: YELLOW
Material: PLASTIC
Caractéristiques
  • Manufactured of a fire retardant plastic that is halogen free
  • May be utilized to store and route copper cable in an indoor environment and it is recommended that fiber and copper be stored in separate systems
  • Use with fiber raceway joiners or slotless joiners to connect to ducting and other components
  • Vertical tees shall be used to change duct elevation and/or provide an inline drop-off point for cables routed to fiber distribution frames or other high volume equipment
  • Tees shall protect fiber and help maintain proper bend radius
  • Redirects fiber while maintaining proper bend radius control
  • Provides a path for ongoing fiber while offering strain relief for fiber exiting down the vertical section
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires