Select Country and Language Canada / French
Changer de pays
SX100+E | ELECTRO-VOICE

ELECTRO-VOICE | SX100+E | 200 W 12 in. 2-way, 65º x 65º, Neutrik Speakon(R) Connectors, Flying and Stand Mount, Black Polypropylene

  • Réf. fabricant SX100+E
  • PART #708952
Type: SPEAKER
Description

The Sx100+ is a 200-watt, 12-inch two-way, high efficiency, constant-directivity portable speaker system. Through the extensive use of computer-aided design and modeling, Electro-Voice engineers have developed a stateof- the-art professional loudspeake r system. Its performance and physical design make it perfect for many applications requiring quality sound in portable and fixed environments. The high-frequency section of the Sx100+ utilizes a moldedin, 65º x 65º constant-directivity horn. This uniq ue pattern contributes to high intelligibility, vocals sound natural yet "cut through" in reverberant, noisy rooms. Coverage pattern is uniform, sound quality off-axis is very well maintained, even at 45º off axis (a 90º total coverage angle). The horn 's unique, VaripathTM throat geometry helps driver output to the corners of the room, areas which are not described in the usual specifications of horizontal and vertical coverage angles. This results in more uniform coverage throughout, even to those parts of the audience that typically do not receive the strongest coverage. The Sx100+'s high-frequency horn is driven by the DH3, a one-inch-throat, wide-bandwidth, titanium-diaphragm driver using a unique, convex-drive TimePathTM phasing plug structu re (U.S. Patent #4,525,604) for smooth and extended high-frequency response.

Must be a reseller to purchase this product.

Caractéristiques
  • Compact, Ergonomic Size
  • Ring-Mode Decoupling (RMDTM)
  • Pure Titanium Compression Driver
  • 65º x 65º Constant Coverage Horn
  • High Efficiency, High Output
  • Molded-in Pole Mount, Rigging Points
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires