Select Country and Language Canada / French
Changer de pays
SX300E | ELECTRO-VOICE

ELECTRO-VOICE | SX300E | 300 W 12 in. 2-way, 65º x 65º, Neutrik Speakon(R) Connectors, Flying and Stand Mount, Black Polypropylene

  • Réf. fabricant SX300E
  • PART #708954
Type: SPEAKER
Description

The Sx300 is a 300-watt, 12-inch two-way, high-efficiency, constant- directivity compact speaker system with Ring-Mode Decoupling (RMDTM). Through the extensive use of computer-aided design and modeling, Electro-Voice engineers have developed a state-o f-the-art professional loudspeaker system. The high-frequency section of the Sx300 utilizes a molded-in, 65º x 65º constant-directivity horn. This unique pattern contributes to high intelligibility. Vocals sound natural yet "cut through" in reverberant , noisy rooms. In addition, the coverage pattern is unusually uniform over its range of operation. Sound quality off axis is very well maintained, even at 45º off axis (a 90º total coverage angle), well beyond the rated coverage angle. The horn's uniqu e, VaripathTM throat geometry helps direct driver output to the corners of the room, points of coverage not described in the usual specifications of horizontal and vertical coverage angles, and parts of the audience that typically do not receive the st rongest coverage.

Must be a reseller to purchase this product.

Caractéristiques
  • Sx300 performance with enhanced weather-resistance
  • Ideal for installation, alone or in arrays
  • 1.25-inch DH3/2010A titanium HF compression driver
  • 65º x 65º Constant-directivity Varipath horn
  • Ring-Mode Decoupling (RMD) for increased intelligibility
  • Po handling: 300 W continuous, 1200 W peak
  • Trapezoidal enclosure of high-impact polypropylene
  • Rubber feet and mating sockets for stacking
  • Integral handles, pole socket, suspension points
  • Available in black or white
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires