Select Country and Language Canada / French
Changer de pays
SX300PI-W | ELECTRO-VOICE

ELECTRO-VOICE | SX300PI-W | 300 W, 2-way Loudspeaker, Weather Resistant, Neutrik Speakon(R), Flying and Stand Mount, White

  • Réf. fabricant SX300PI-W
  • PART #708957
Type: SPEAKER
Description

The Sx300PI is a continuation of the popular the Sx-series offering the added value of weather-resistant cabinets.The Sx300PI is a 300-watt,
12-inch, two-way, high-efficiency, constantdirectivity speaker system for permanent installation. Through the e xtensive use of computer-aided design and modeling, Electro-Voice engineers have developed a state-of-the-art professional loudspeaker system for permanent installation.

Must be a reseller to purchase this product.

Caractéristiques
  • Sx300 performance with enhanced weather-resistance
  • Ideal for installation, alone or in arrays
  • 1.25-inch DH3/2010A titanium HF compression driver
  • 65º x 65º Constant-directivity Varipath horn
  • Ring-Mode Decoupling (RMD) for increased intelligibility
  • Po handling: 300 W continuous, 1200 W peak
  • Neutrik Speakon(R) (PI) or Phoenix (PIX) connectors
  • Trapezoidal enclosure of high-impact polypropylene
  • Rubber feet and mating sockets for stacking
  • Integral handles, pole socket, suspension points
  • Available inack or white
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires