Select Country and Language Canada / French
Changer de pays
SX600PI | ELECTRO-VOICE

ELECTRO-VOICE | SX600PI | Outdoor Loudspeaker, High Power Dual 12 in. 2-way, 65º x 65º, Weather Resistant (Including Full Frill), SJOW Cable Input, includes SuperSAM Mount, Black Polypropylene Cabinet

  • Réf. fabricant SX600PI
  • PART #708960
Type: SPEAKER
Description

The Sx600PI and Sx600PIX are higher power extensions of the popular Sx-series of weather-resistant indoor/outdoor speaker systems. The Sx600 series features a dual 12 inch, Two-element vertical array based on the powerful Neodymium woofer developed for X-Array. Mid-bass and low frequency energy is augmented by an overlapping DL series woofer to produce vertical pattern control and intelligibility superior to conventional horn systems. The HF section features the DH2t compression driver coupled to a molded-in 65º x 65º Constant Directivity horn using EV's unique Varipath throat geometry. An EV exclusive SuperSAM mounting system allows 60ºof vertical adjustment and 180º of horizontal pan with simple adjustment. The molded polymer enclosure combined with aluminium and neodymium components provide a lightweight, easy to handle system. A multilayer stainless steel grille protects against rain, sprayed water, and dust to IEC 529 IP 44 Mil Spec 810 humidity, salt spray, and UV specifications. The Sx6 00 series is ideally suited for applications requiring high intelligibility sound at high SPL's in applications such as arenas, stadiums and race tracks.

Must be a reseller to purchase this product.

Caractéristiques
  • Very High Sensitivity, 105 dB 1 W/1 m (139 dB Peak SPL)
  • Easy, Versatile, SuperSAM Mounting System included
  • All Weather IEC 529 IP 44 & Mil Spec 810 Environmental Specs
  • Available 600 Watt Internal Transformer (Sx600PIX)
  • EN54-24 Type B certification 14-CPD-0300
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires