Select Country and Language Canada / French
Changer de pays
SX7EOCC | HOFFMAN ENCLOSURES INC

HOFFMAN ENCLOSURES INC | SX7EOCC | UL Class I, Div 1 Grp C, D Junction Box, Size/Dims: 15.98x27.8x15.83in, Material: Aluminum

  • Réf. fabricant SX7EOCC
  • PART #654805
Material: ALUMINUM
Description

SX7 series junction boxes are enclosures applicable for hazardous locations. They can be used as junction, pull and splice boxesas well as to enclosure electrical devices and instruments. Applications can include components such as motor starters, circ uit breakers, control stations, terminal blocks, pilot lights, switch racks and panelboards.

Caractéristiques
  • Low copper aluminum alloy and stainless steel bolts and screws for corrosion resistance
  • Gasket o-ring provides Type 4X rating
  • Internal mounting panel
  • Grey electrostatic polyester paint
  • External earth screw
  • NPT threads for rigid conduit
  • Body and covan be drilled and threaded according to customers' specifications