Select Country and Language Canada / French
Changer de pays

HOFFMAN ENCLOSURES INC | SX9GUB3A | UL screw cover, 10x10x6 inch, Material: Aluminum

  • Réf. fabricant SX9GUB3A
  • PART #654812
Cover Type: SCREW
Material: ALUMINUM

SX9 Series Junction Boxes are UL certified. They have a screw cover and are used either as junction boxes with/without terminals or for installation of electrical equipment such as fuses, relays, disconnectors, remote control switches, transformers, ba llast, etc. Body and cover can be drilled and threaded according to customers' specification.

  • Body and cover constructed of low copper content aluminum alloy
  • Internal/external stainless steel earth screws
  • Mounting panel andmounting screws included
  • Gasket between body and cover