Select Country and Language Canada / French
Changer de pays
SYARMXR3B3I | APC BY SCHNEIDER ELECTRIC

APC BY SCHNEIDER ELECTRIC | SYARMXR3B3I | APC Symmetra LX Extended Run Rack-mount with 3 SYBT5, 230V

  • Réf. fabricant SYARMXR3B3I
  • PART #450621
Type: BATTERY
Caractéristiques
  • Battery modules connected in parallel - Delivers higher availability through redundant batteries
  • Hot-swappable batteries - Ensures clean, uninterrupted power to protected equipment while batteries are being replaced
  • Plug and play external batteries - Ensures clean, uninterrupted power to the loads when adding extra runtime to the UPS
  • User replaceable batteries - Increases availability by allowing a trained user to perform upgrades and replacements of the batteries reducing Mean Time to Repair (MTTR)
  • Modular design - Increases adaptability with an open architecture configurable to any IT environment