Select Country and Language Canada / French
Changer de pays
SYSTEM 14 | QUAM-NICHOLS COMPANY

QUAM-NICHOLS COMPANY | SYSTEM 14 | 1x2' Tile Replacement Loudspeaker, 8" O.D. Coax Speaker, 10 Ounce Magnet, Extended Response, 10 W-70 V Transformer, Integrated Back Box

  • Réf. fabricant SYSTEM 14
  • PART #339555
Type: SPEAKER
Description

The SYSTEM 14 is a complete, shallow depth, lightweight, 1' x 2' ceiling tile replacement loudspeaker system consisting of an 8C10FECO - 8" O.D. foam edge, coaxial loudspeaker with a 10 oz. magnet and a TCH70 - 10W-70V transformer. Molded fiber enclosu re is 617 CID. Steel baffle with standard perforation and two (2) seismic tie-off points. Cable clamp and one (1) 24" "T" rail for finishing the edge are included. No assembly required.

Must be a reseller to purchase this product.

Caractéristiques
  • Tile Replacement Loudspeaker Assembly
  • Coaxial Speaker
  • 1' x 2'
  • 70 Volt Pig-Tail Leads
  • Finished in White
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires