Select Country and Language Canada / French
Changer de pays
SYSTEM 1VP | QUAM-NICHOLS COMPANY

QUAM-NICHOLS COMPANY | SYSTEM 1VP | SE1WVP Vandal-Resistant Loudspeaker Assemblies, Square, Wall Mount Enclosure, 8C10PAOT, TBLU, White Powder Coat Finish

  • Réf. fabricant SYSTEM 1VP
  • PART #320256
Type: SPEAKER
Description

The SYSTEM 1VP is a complete, vandal-resistant loudspeaker system consisting of an 8C10PAOT - 8O O.D. moisture resistant loudspeaker with a 5 oz. magnet and a TBLU - 5W 25/70V transformer mounted on a BS8VP - square, stud mount, vandal-resistant, steel baffle with a SE1WVP - square, steel, vandal-resistant, surface mount enclosure with four (4) 8-32 threaded inserts and a single 1/2"conduit entrance. Three (3) interwoven, steel security screens are mounted between the faceplate and loudspeaker. Tamp er resistant, 8-32 x 1" 'pin-in-torx' hardware included. White powder coat finish..

Must be a reseller to purchase this product.

Caractéristiques
  • Ceiling/Wall Mount Loudspeaker Assembly
  • Indoor & Outdoor Use
  • Square, Vandal-resistant Enclosure
  • 8" Speaker with a 25/70 Volt Transformer
  • Finished in White
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires