Select Country and Language Canada / French
Changer de pays
SYSTEM 5/70RS | QUAM-NICHOLS COMPANY

QUAM-NICHOLS COMPANY | SYSTEM 5/70RS | 1x2' Tile Replacement Loudspeaker, 8" O.D. Speaker, 5 Ounce Magnet, 4 W-70 V Rotary Select Transformer, Integrated Back Box

  • Réf. fabricant SYSTEM 5/70RS
  • PART #339554
Type: SPEAKER
Description

The SYSTEM 5/70RS is a complete, UL Listed, shallow depth, lightweight, 1' x 2' ceiling tile replacement loudspeaker system consisting of an 8C5PAX - 8" O.D. dual cone loudspeaker with a 5 oz. magnet and a 4W-70V rotary select transformer. Molded fiber enclosure is 617 CID. Steel baffle with standard perforation and two (2) seismic tie-off points. Cable clamp and one (1) 24" "T" rail for finishing the edge are included. No assembly required.

Must be a reseller to purchase this product.

Caractéristiques
  • Tile Replacement Loudspeaker Assembly
  • 1' x 2'
  • 70 Volt Rotary Tap Selector
  • Finished in White
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires