Select Country and Language Canada / French
Changer de pays
SYSTEM 6VPS | QUAM-NICHOLS COMPANY

QUAM-NICHOLS COMPANY | SYSTEM 6VPS | SE1WVPS Vandal-Resistant Loudspeaker Assemblies, Stainless Steel, Square, Wall Mount Enclosure, Horn Loudspeaker, 16W-25/70V Transformer, White Powder Coat Finish

  • Réf. fabricant SYSTEM 6VPS
  • PART #671330
Type: SPEAKER
Description

The SYSTEM 6VP is a complete, vandal-resistant loudspeaker system consisting of a double re-entrant horn, compression type loudspeaker and integrated 16W-25/70V transformer mounted on a BS8VPS - square, stud mount, vandal-resistant, stainless steel baf fle with a SE1WVPS - square, stainless steel, vandal-resistant, surface mount enclosure with four (4) 8-32 threaded inserts and a single 1/2" conduit entrance. Three (3) interwoven, steel security screens are mounted between the faceplate and loudspeak er. Tamper resistant, 8-32 x 1" 'pin-in-torx' hardware included. White powder coat finish.

Must be a reseller to purchase this product.

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires