Select Country and Language Canada / French
Changer de pays
SYSTEM-VII | KEYSCAN

KEYSCAN | SYSTEM-VII | System VII Access Control Management Software

  • Réf. fabricant SYSTEM-VII
  • PART #523010
Product Type: APPLICATION
Sales Category: SOFTWARE
Software Type: ACCESS CONTROL
Description

Easy set-up and day-to-day use makes System VII Access Control Software the solution for small to large businesses.

Must be a reseller to purchase this product

This part has been discontinued by the supplier.

Caractéristiques
  • Software comes with 2 concurrent user licenses
  • Unlimited number of secured doors
  • Active mapping, Alarmwatch and Guard Tour
  • Scheduled Backups and report generation with email delivery
  • Built-in disaster recovery
  • 32 000 cardholders per site
  • Unlimited number of sites
  • 511 access groups
  • 256 time zones / 512 schedules
  • Operates in Windows 7 and 8 OS environments + 2008 and 2012 Server environments
  • System VII is a 32-bit application but may run on 64 bit supported operating systems
  • Comes with 1 - 6 in. DB9 Data Cable and Software CD, Security Command Module and Software Installation Guide
  • Can be setup as a standalone system or networked
  • Add-on Modules Include:
  • K-WEB - Web Access License
  • K-CL - Additional Client License
  • K-BADGE - Software Photo Badging Module
  • K-TV - VMS (CCTV) Integration Module
  • K-DSC - DSC Intrusion Panel Integration Module
  • K-VIS - Visitor Management Module
  • K-OM - Software Output Module
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires