Select Country and Language Canada / French
Changer de pays
T+PRO | FLUKE

FLUKE | T+PRO | Fluke T+PRO / T+ Electrical Testers

  • Réf. fabricant T+PRO | 2548121
  • PART #352137
Type: VOLTAGE DETECTORS
Description

Safer than traditional solenoid testers and fully compliant with NFPA 70E* The T+PRO and T+ Electrical Testers offer all the functionality that electricians look for in volt meters and voltage and continuity testers : Both have three ways to detect ac/dc voltage: light, sound, and vibration Both offer the added functionality of a GFCI trip and continuity beeper, plus the convenience of a built-in flashlight The T+PROElectrical Tester comes with a rotary field indicator for troubleshooting three-phase systems, resistance measurement to 9.99 KOhms, as well as a backlit LCD display for easier viewing
Added functionality available only on the T+PRO: Backlit LCD display for easier viewing Display resolution of 0.1 V, ideal for troubleshooting low-voltage lighting Resistance (Ohms) to 9.99 kOhms Rotary Field Indication Display Hold for easier viewing in hard-to-test areas Features and benefits of the T+PRO and T+: 3 forms of ac/dc voltage indication: light, sound, and vibration for added user protection and convenience Detect live voltage even when the batteries are dead Extra heavy-duty, replaceable test leads for more flexibility and durability CAT IV 600 V, CAT III 1000 V rated for added user protection Continuity beeper Bright LED flashlight for work in poorly lit areas GFCI Trip On/Off switchable beeper, selectable according to your environment Compliant with latest NFPA 70E recommendations* Replaceable test probes for added flexibility and convenience Convenient probe storage on the back Probe holder for easier testing Hazardous voltage warning light for added user protection Test lead strap included for better test lead management AC/DC Voltage: 12 V 600 V on LED bar, 10.2 V 600 V on LCD (LCD on T+PRO only) Auto-off saves battery power 2-year warranty * When used properly per Article 110.9 Use of Equipment (A) Test Instruments and Equipment

Caractéristiques
  • Backlit LCD display for easier viewing
  • Display resolution of 0.1 V, ideal for troubleshooting low-voltage lighting
  • Resistance (Ohms) to 9.99 kOhms
  • Rotary Field Indication
  • Display Hold for easier viewing in hard-to-test areas
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires