Select Country and Language Canada / French
Changer de pays
T2S100BW | ABB

ABB | T2S100BW | MCCB, T2-Tmax Breaker, T2S 100A 3P Elec Trip

  • Réf. fabricant T2S100BW
  • PART #539794
Type: CIRCUIT BREAKERS
Description

The T2 breaker family ranges from 15 through 100 A. The T2 trip units are non-interchangeable and use the very latest technology in electromagnetic relays for over current trip protection as well as a version with microprocessor based electronic trip u nit. Thermal overload protection is provided by heat sensitive bimetals. State of the art construction in contacts and arcing chambers aid in limiting damaging fault currents through the protected circuits.

Spécifications
  • Voltage Rating: 480 V AC
  • Amperage Rating: 100 A
  • Frequency Rating: 50 - 60 Hz
  • Frame: 100 A
  • Trip Type: LS/I (AC Only), PR221DS
  • Interrupt Rating: 35 kA At 480 V AC
  • Number Of Poles: 3
  • Length: 3.540 in.
  • Width: 2.760 in.
  • Height: 5.120 in.
  • Interruptng Class/breaking Capacity: Standard
  • Mechanical Life: 25000 Operations
  • Weight: 2.840 lb
Infos techniques et normes

UL489/CSA 22.2 Listed, IEC-60947-2

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires