Select Country and Language Canada / French
Changer de pays
T3N125TW | ABB

ABB | T3N125TW | Molded Case Circuit Breaker, T3 frame, normal interrupting, 3 Pole, 125 A, Thermal Magnetic Trip Unit

  • Réf. fabricant T3N125TW
  • PART #489848
Rating: IP20
Type: CIRCUIT BREAKERS
Description

The T3 breaker family ranges from 60 through 225 A. The T3 trip units are non-interchangeable and use the very latest technology in electromagnetic relays for overcorrect trip protection. Thermal overload protection is provided by heat sensitive bimetals. Short-circuit protection begins at 10 times the thermal rating of the breaker using a precise magnetic coil. State of the art construction in contacts and arcing chambers aid in limiting damaging fault currents through the protected circuits.

Caractéristiques
  • 3 and 4 Pole
  • Motor Circuit Protectors
  • Higher Performances in Less Space
  • Field Installable Accessories
Applications

The T3 breaker family ranges from 60 through 225 amperes. The T3 trip units are non-interchangeable and use the very latest technology in electromagnetic relays for overcurrent trip protection. Thermal overload protection is provided by heat sensitive bim

Spécifications
  • Voltage Rating: 480/500 V AC / V DC
  • Amperage Rating: 125 A
  • Trip Range: 1250 A
  • Frequency Rating: 50 - 60 Hz
  • Frame: 225 A
  • Trip Type: Thermal-Magnetic
  • Interrupt Rating: 25 kA At 480 V AC
  • Number Of Poles: 3
  • Length: 4.130 in.
  • Widthght
Infos techniques et normes

UL489/CSA 22.2 Listed, IEC-60947-2

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires