Select Country and Language Canada / French
Changer de pays
T4H250BW | ABB

ABB | T4H250BW | Molded Case Circuit Breaker, T4 frame, high interrupting, 3 Pole, 250 A, Adjustable LI/LS Trip Unit

  • Réf. fabricant T4H250BW
  • PART #489854
Rating: IP20
Type: CIRCUIT BREAKERS
Description

The T4 breaker is a 250 A frame with either a microprocessor based over current protective trip system or a thermal magnetic trip unit.

Caractéristiques
  • Double Insulated
  • Six Performance Classes
  • Four Trip Functions
  • Seven Different Trip Unit Versions
Applications

The Tmax Series of circuit breakers from ABB offer a full range of molded case circuit breakers that meet the UL 489 and CSA C22.2 Standards. Covering current ratings between 15 A and 2500 A and interrupting ratings, at 480 V AC, up to 150 kA. A wide rang

Spécifications
  • Voltage Rating: 600 V AC
  • Amperage Rating: 250 A
  • Frequency Rating: 50 - 60 Hz
  • Frame: 250 A
  • Trip Type: LS/I (AC Only), PR221
  • Interrupt Rating: 65 kA At 480 V AC
  • Number Of Poles: 3
  • Length: 4.130 in.
  • Width: 470 in.
  • Height: 870 in.
  • Interrupting Rass/breaking Capacity: High
  • Mechanical Life: 20000 Operations
  • Weight: 6.180 lb
Infos techniques et normes

UL489/CSA 22.2 Listed, IEC-60947-2

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires