Select Country and Language Canada / French
Changer de pays
T7F-01-1 | SIEMON COMPANY

SIEMON COMPANY | T7F-01-1 | Copper, Outlet, TERA, Shielded, Category 7A, TERA, Flat, Black, Tool-Less, T568A/B, with Door, 22-23 AWG

  • Réf. fabricant T7F-01-1
  • PART #323415
Color: BLACK
Number of Ports: 1
Description

Invented in 1999, long before its time and subsequently chosen as an ISO/IEC 11801 Ed 2.0 interface for category 7/class F, the Siemon TERA is by far the highest performing twisted-pair copper connector in the world. When installed as part of a TERA solution, each pair delivers up to 1.2 GHz of bandwidth exceeding the bandwidth of category 7A/class FA specifications. This extra bandwidth is critical in demanding applications such as broadband video, with an upper frequency requirement of 862 MHz. Broadband video, high speed data and voice applications can be supported simultaneously using a single 4- pair fully shielded (S/FTP) cable. TERA outlets can be used in both the work area and in the telecommunications room.

Caractéristiques
  • Fast and easy termination of category 7A/class FA fully shielded (S/FTP) cable
  • Slim, compact design allows outlets to be side-stacked
  • Shielded quadrant design fully isolates pairs for optimum performance up to 1.2 GHz per pair
  • Fully shielded (S/FTP) cable and connector design eliminates alien crosstalk concerns
  • TERA's ability to share one 4-pair cable and outlet to support multiple applications can save significant material and installation costs
  • Outlets include a hinged door to prevent exposure to dust and other contaminates
  • TERA outlets and plugs assure proper termination of cable shield no additional crimping or processes required for grounding cable
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires