Select Country and Language Canada / French
Changer de pays
TA110DU110 | ABB

ABB | TA110DU110 | Thermal Overload Relay, 80-110A, for contactor A/AE/AF95 - A/AE/AF110

  • Réf. fabricant TA110DU110
  • PART #489756
Rating: IP20
Type: OVERLOADS
Description

The TA110DU-110 thermal overload relay is an economic electromechanical protection device for the main circuit. It offers reliable and fast protection for motors in the event of overload or phase failure.

Caractéristiques
  • Available for starter construction with A Line contactors and separate panel mounting
  • Designed for close couple mounting
  • Separate base mounting available for all overload relays
  • Class 10 adjustable overload relays are standard with all ABB Line starters
  • Reset can also be adjusted to function as a stop button
  • Screwdriver guide holes
  • All terminal screws are available from the front
  • UL File No: E48139
  • CSA File No: LR98336
  • Trip indication
  • Remote trip and reset option available
  • Single phase and phase unbalance protection
  • Isolated alarm circuit (N.O.) contact
  • Ambient compensation: -25C to +55C (-13oF to +131oF)
  • Manual test
  • Manual or automatic reset
  • Factory calibrated and tested
  • Wide adjustment range
Applications

TA thermal overload relays are used with A Line contactors for the protection of motors having a nominal voltage of up to 600V AC max per UL/CSA (690V AC and 800V DC per IEC).

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires