Select Country and Language Canada / French
Changer de pays
TB1750 | PELCO

PELCO | TB1750 | Universal Mount for Cameras Weighing up to 7 lb. T-Rail Clip for use in False Ceiling Applications. Adjustable Swivel Head with Set Screw for Final Positioning of Swivel Assembly. Same as BS1

  • Réf. fabricant TB1750
  • PART #232998
Duty Rating: LIGHT
Environment Type: INDOOR
Mounting Type: WALL AND CEILING
Type: CAMERA MOUNT
Description

Universal mount for cameras weighing up to 7 pounds. T-rail clip for use in false ceiling applications. Adjustable swivel head with set screw for final positioning of swivel assembly. Same as BS1

Must be a reseller to purchase this product

Caractéristiques
  • Low Cost Camera Mount
  • Contemporary Design
  • Adjustable Swivel Head
  • Supports up to 7 lb (3.2 kg)
  • Wall, Ceiling, Pedestal, or False T-Rail Mounting
  • Optional 4-Inch (10.16 cm) Extender Available
  • CM Series Mounts Available in Gray or Black
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires