Select Country and Language Canada / French
Changer de pays
TBA15 | BOGEN

BOGEN | TBA15 | Talk-back amp, 15 watt

  • Réf. fabricant TBA15
  • PART #235725
Type: AUDIO AMPLIFIER
Description

The TBA15 is a unique amplifier that permits loudspeakers to be used as microphones to provide hands-free, two-way conversations through the paging system. In the idle state, the TBA15 uses the attached speakers as microphones and feeds this signal out to a telephone line. When the TBA15 senses a paging signal on the telephone line, it will switch on its 15 W amplifier and use the speakers conventionally.

Must be a reseller to purchase this product

Caractéristiques
  • Hands-free two-way conversations through the paging system
  • 15 W of speaker power
  • Works on 25 V and 70 V speaker systems
  • Wall- or 19 in. rack-mount
  • Talk-back and page volume controls
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires