Select Country and Language Canada / French
Changer de pays
TBB-1B | VIKING ELECTRONICS

VIKING ELECTRONICS | TBB-1B | Boost Talk Battery

  • Réf. fabricant TBB-1B
  • PART #508543
Call Waiting: NO
Caller ID: NO
Color: BLACK
Data Port: NO
Flash Key: NO
Hold Button: NO
Intercom: NO
Message Waiting: NO
Mute Button: NO
Redial: NO
Speaker Phone: NO
Type: INDUSTRIAL
Description

The TBB-1B will boost talk battery voltage up to 48 V DC, and current up to 26mA on single analog line extensions behind PABX's and electronic key systems. This is helpful for powering line powered devices such as touch tone dialers and emergency phone s on low voltage and/or low loop current extensions.







When the TBB-1B is being used, the power LED lights extra bright to show activity. The TBB-1B is not compatible with Pulse/Rotary dialing.







Must be a reseller to purchase t

Caractéristiques
  • Boost talk battery voltage up to 48 V DC
  • Boost talk battery loop current up to 26mA
  • Power LED also displays activity
  • Passes original ringing through to the device
  • Passes caller ID data
  • Passes hook switch flash
  • Passes CPC signals
  • Powecluded
  • Compatible with touch tone dialing
Applications

Run line powered devices such as handsfree phones, touch tone hot-line dialers, digital announcers, etc.
Increase maximum loop length on analog PABX/KSU stations
Use with wireless doorbox devices

Spécifications
  • Power: 120 V AC /12V DC 500mA, UL Listed adapter provided
  • Dimensions: 76mm x 112mm x 36mm (3.0" x 4.4" x 1.4")
  • Shipping Weight: 0.68 kg (1.5 lbs)
  • Environmental: 0C to 32C (32F to 90F) with 5% to 95% non-condensing humidity
  • Loop Current to Device:6mA (nominal)
  • Talk Battery Output: 40V DC (nominal)
  • Connections: (4) screw terminals
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires