Select Country and Language Canada / French
Changer de pays
TC-100A104 | CMP

CMP | TC-100A104 | Aluminum Tray Cable Connector, 1" NPT Cable Range, 0.67" - 1.04"

  • Réf. fabricant TC-100A104
  • PART #TC-100A104
Armored/Unarmored: FOR USE WITH UNARMORED CABLE
Explosion Proof: YES
Material: ALUMINUM
Description

CMP Type TC Cable Connector is suitable for use with type (TC) tray cable in ordinary, wet, and hazardous locations including:
Class I Division 2, where permitted by code
Class 1 Zone 1 AEx e and Ex e, where permitted by code
Ingress Protection to Nem 4X and IP66/67/68
All CMP Cable Connectors are EMC Tested.

Caractéristiques
  • The unique use of the seal insert, enables each gland size to terminate the widest range available in a single hub size
  • The TC cable connector is supplied in Copper free (<0 4%), Aluminium, Stainless Steel, or Electroless Nickel Plated Brass in NPT thr ead forms
Infos techniques et normes

CMP Type TC cable connector for use in ordinary, wet, and hazardous locations including: cCSAus Class I Division 2, where permitted by code Class 1 Zone 1 AEx e and Ex e, where permitted by code Ingress Protection to Nema 4X and IP66/67/68 cable types; tray cables, flexible cable and cord, all unarmored IEC cables. Complete with O ring face seal on all sizes (aluminum only) for direct connection to enclosures, complete with locknut form 050 - 100.

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires