Select Country and Language Canada / French
Changer de pays
TC143 | COOPER WIRING DEVICES

COOPER WIRING DEVICES | TC143 | Strain Relief - Wide Range - Straight Male - Dust Tight Grip. Cord Diameter 0.40-0.54" (10.1-13.7mm), NPT 1/2" (12.7mm), Non-Insulated

  • Réf. fabricant TC143
  • PART #7CW-TC143
Description

Dust tight grip - non insulated - diameter for cable 0.40 - 0.54" NPT threading is 1/2" - Wide range grips are constructed with steel mesh and locknut, aluminum threaded body, neoprene gasket and nylon insulated bushing. Wide range grips are recommended for indoor use in wiring of enclosures, power boxes, machine tools and power centers.

Caractéristiques
  • Constructed with steel mesh and locknut, aluminum threaded body, neoprene gasket and nylon insulated bushing
  • Prevent cable or conduit pull-out at the point of termination due to tension
  • Strain Relief Grips also distribute strain throughout the length of the mesh during bending, prolonging the life of the cable
Applications

Wide range grips are recommended for indoor use in wiring of enclosures, power boxes, machine tools, and power centers.

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires