Select Country and Language Canada / French
Changer de pays
TC23.4 | SPECO TECHNOLOGIES

SPECO TECHNOLOGIES | TC23.4 | Counter Camera with 4 mm Lens

  • Réf. fabricant TC23.4
  • PART #553628
Lens Type: FIXED
PoE: NO
Resolution: 480 TVL
Signal Process: ANALOG
Caractéristiques
  • View a person's face by placing an unobtrusive camera at eye level
  • The camera can be tilted within the housing to achieve all required angles
  • Stationary tower
  • Operates on 24 Volt AC power which allows for line lock and "drift free" color pictures
  • Fixed focal lens for less demanding application
  • The cable can be routed through the bottom of the base, or the rear, for a more concealed and secure installation
  • Customize the look of your tower with a paint color or "slide-in" advertising panels
  • 2:1 interlaced scanning system
  • Adjustable V - phase line locked
  • 0.45 gamma characteristic
  • Package includes tower camera, warranty, instruction manual
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires